Motion
MT1393031
Screw Machine Length Drill Bit - 12 mm, Carbide Material, 54 mm Flute, 135 ° Point Angle, 92 mm Overall Length
Mi Item #06924122
MFR #MT1393031
Price$274.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 12 mm, Carbide Material, 54 mm Flute, 135 ° Point Angle, 92 mm Overall Length
Mi Item #06924122
MFR #MT1393031

Mfr description
93031 5375T 12.0MM SM DRL SC TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.10/each

Specifications

Dimensions

  • Diameter
    0.4724 in, 12.00 mm
  • Drill Bit Size
    12 mm
  • Flute Length
    54 mm
  • Overall Length
    92 mm

Details

  • Bit Type
    Solid Carbide Drills
  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Material
    Carbide
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    5975T
  • Shank Type
    Round
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)