Overview
Mfr description
93033 5375T 33/64" SM DRL SC TIALN
Specifications
- Drill Bit Size33/64 in
- Flute Length2-3/8 in
- MaterialCarbide
- Finish CoatingALTiN
- Point Angle135 °
- Overall Length3-7/8 in
- Coolant DeliveryExternal
- Series5975T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data