Motion
MT1393037
Screw Machine Length Drill Bit - 5/8 in, Carbide Material, 2-3/4 in Flute, 135 ° Point Angle, 4-1/4 in Overall Length
MI ITEM #06924128
MFR #MT1393037
List Price$454.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 5/8 in, Carbide Material, 2-3/4 in Flute, 135 ° Point Angle, 4-1/4 in Overall Length
MI ITEM #06924128
MFR #MT1393037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$454.14/each for your price

Overview

Mfr description
93037 5375T 5/8" SM DRL SC TIALN

Specifications

  • Drill Bit Size
    5/8 in
  • Flute Length
    2-3/4 in
  • Material
    Carbide
  • Finish Coating
    ALTiN
  • Point Angle
    135 °
  • Overall Length
    4-1/4 in
  • Coolant Delivery
    External
  • Series
    5975T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text