Motion
MT1393039
Screw Machine Length Drill Bit - 3/4 in, Carbide Material, 3-1/8 in Flute, 135 ° Point Angle, 5 in Overall Length
MI ITEM #06924130
MFR #MT1393039
List Price$625.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 3/4 in, Carbide Material, 3-1/8 in Flute, 135 ° Point Angle, 5 in Overall Length
MI ITEM #06924130
MFR #MT1393039

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$625.98/each for your price

Overview

Mfr description
93039 5375T 3/4" SM DRL SC TIALN

Specifications

  • Drill Bit Size
    3/4 in
  • Flute Length
    3-1/8 in
  • Material
    Carbide
  • Finish Coating
    ALTiN
  • Point Angle
    135 °
  • Overall Length
    5 in
  • Coolant Delivery
    External
  • Series
    5975T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought