Motion
MT1393043
MT1393043
MI ITEM #06924134
MFR #MT1393043
Price$42.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT1393043
MI ITEM #06924134
MFR #MT1393043

Mfr description
93043 5376T #62 ST/FL DRL SC TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.31/each

Specifications

Dimensions

  • Drill Bit Size
    #62
  • Flute Length
    1/2 in
  • Overall Length
    1-1/2 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Material
    Carbide
  • Point Angle
    140 °
  • Series
    5376T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)