Specifications
Dimensions
- Drill Bit Size#60
- Flute Length1/2 in
- Overall Length1-1/2 in
Details
- Coolant DeliveryExternal
- Finish CoatingALTiN
- MaterialCarbide
- Point Angle140 °
- Series5376T
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)