Overview
Mfr description
93047 5376T #58 ST/FL DRL SC TIALN
Specifications
- Flute Length1/2 in
- MaterialCarbide
- Finish CoatingALTiN
- Point Angle140 °
- Overall Length1-1/2 in
- Coolant DeliveryExternal
- Series5376T
- Drill Bit Size#58
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data