Motion
MT1393050
MT1393050
Mi Item #06924141
MFR #MT1393050
Price$348.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT1393050
Mi Item #06924141
MFR #MT1393050

Mfr description
93050 5376T 17/32 ST/FL DRL SC TIALN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$348.22/each

Specifications

Dimensions

  • Drill Bit Size
    17/32 in
  • Flute Length
    1-1/8 in
  • Overall Length
    3-1/2 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Material
    Carbide
  • Point Angle
    140 °
  • Series
    5376T
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)