Overview
Mfr description
93051 5376T 35/64 ST/FL DRL SC TIALN
Specifications
- Flute Length1-1/8 in
- MaterialCarbide
- Finish CoatingALTiN
- Point Angle140 °
- Overall Length3-1/2 in
- Coolant DeliveryExternal
- Series5376T
- Drill Bit Size35/64 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data