Overview
Mfr description
93053 5376T 5/8 ST/FL DRL SC TIALN
Specifications
- Flute Length1-1/4 in
- MaterialCarbide
- Finish CoatingALTiN
- Point Angle140 °
- Overall Length3-1/2 in
- Coolant DeliveryExternal
- Series5376T
- Drill Bit Size5/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data