Motion
MT1393055
MT1393055
MI ITEM #06924146
MFR #MT1393055
List Price$528.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT1393055
MI ITEM #06924146
MFR #MT1393055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$528.45/each for your price

Overview

Mfr description
93055 5376T 3/4 ST/FL DRL SC TIALN

Specifications

  • Flute Length
    1-1/2 in
  • Material
    Carbide
  • Finish Coating
    ALTiN
  • Point Angle
    140 °
  • Overall Length
    4 in
  • Coolant Delivery
    External
  • Series
    5376T
  • Drill Bit Size
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought