1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MORSE CUTTING TOOLS
MT0993058
Countersink - 0.1250 in Body Dia., 0.1250 in Shank Dia., Carbide Material
Mi Item #
06924149
MFR #
MT0993058
Price
$48.45
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Countersinks, Center Drills and Spotting Drills
Countersinks
MORSE CUTTING TOOLS MT0993058
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE CUTTING TOOLS
MT0993058
Countersink - 0.1250 in Body Dia., 0.1250 in Shank Dia., Carbide Material
Mi Item #
06924149
MFR #
MT0993058
Mfr description
93058 5945T #1 60' COMB DRL/CTSK SC
Often called center drills
For drilling center holes in the ends of work pieces to be held between standard 60°, 82° or 90° centers
Solid carbide offers excellent wear resistance, heat resistance and rigidity
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$48
.45
/each
Add to Cart
Specifications
Dimensions
Body Diameter
0.1250 in
Shank Diameter
0.1250 in
Details
Finish Coating
AlTiN
Material
Carbide
Type
Combined Drill and Countersink
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items