Overview
Mfr description
93067 5945T #0 82' COMB DRL/CTSK SC
- Often called center drills
- For drilling center holes in the ends of work pieces to be held between standard 60°, 82° or 90° centers
- Solid carbide offers excellent wear resistance, heat resistance and rigidity
- Recommended for abrasive materials, difficult-to-drill materials and increased tool life in production applications
- ALTiN (aluminum titanium nitride) coating is an excellent all-around coating that increases surface hardness, wear resistance, heat resistance, chip flow and resists chip welding
- Especially recommended for abrasive and hard-to-machine materials that generate higher cutting temperatures
- Manufacturer: Morse Cutting Tools
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data