Motion
MT1593642
Screw Machine Length Drill Bit - #54, Cobalt High Speed Steel Material, 5/8 in Flute, 135 ° Point Angle, 1-5/8 in Overall Length
MI ITEM #06924207
MFR #MT1593642
Price$6.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #54, Cobalt High Speed Steel Material, 5/8 in Flute, 135 ° Point Angle, 1-5/8 in Overall Length
MI ITEM #06924207
MFR #MT1593642

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.86/each

Specifications

Dimensions

  • Diameter
    0.0550 in, 1.40 mm, #54
  • Drill Bit Size
    #54
  • Flute Length
    5/8 in
  • Overall Length
    1-5/8 in

Details

  • Bit Type
    Heavy Duty
  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Flute Type
    Standard
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M42
  • Point Angle
    135 °
  • Point Type
    Standard
  • Self Starting Or Pilot Hole Type
    Standard
  • Series
    2435T
  • Shank Type
    Round
  • Web Thinning
    Standard

Overview

Mfr description
93642 2435T #54 HD/SM DRL COB ALTIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought