Overview
Mfr description
93662 2435T #37 HD/SM DRL COB ALTIN
Specifications
- Drill Bit Size#37
- Flute Length13/16 in
- MaterialCobalt
- Finish CoatingALTiN
- Point Angle135 °
- Overall Length1-13/16 in
- Coolant DeliveryExternal
- Material GradeM42
- Series2435T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data