Overview
Mfr description
93697 2435T #8 HD/SM DRL COB ALTIN
Specifications
- Drill Bit Size#8
- Flute Length1-3/16 in
- MaterialCobalt
- Finish CoatingALTiN
- Point Angle135 °
- Overall Length2-1/4 in
- Coolant DeliveryExternal
- Material GradeM42
- Series2435T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data