Motion
MT1593699
Screw Machine Length Drill Bit - 13/64 in, Cobalt Material, 1-3/16 in Flute, 135 ° Point Angle, 2-1/4 in Overall Length
MI ITEM #06924264
MFR #MT1593699
Your Price$11.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 13/64 in, Cobalt Material, 1-3/16 in Flute, 135 ° Point Angle, 2-1/4 in Overall Length
MI ITEM #06924264
MFR #MT1593699

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.87/each(List $13.65)

Overview

Mfr description
93699 2435T 13/64" HD/SM DRL COB ALTIN

Specifications

  • Drill Bit Size
    13/64 in
  • Flute Length
    1-3/16 in
  • Material
    Cobalt
  • Finish Coating
    ALTiN
  • Point Angle
    135 °
  • Point Type
    Split
  • Overall Length
    2-1/4 in
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Material Grade
    M42
  • Series
    2435T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought