Motion
MT1593705
Screw Machine Length Drill Bit - #2, Cobalt High Speed Steel Material, 1-5/16 in Flute, 135 ° Point Angle, 2-7/16 in Overall Length
Mi Item #06924270
MFR #MT1593705
Price$11.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - #2, Cobalt High Speed Steel Material, 1-5/16 in Flute, 135 ° Point Angle, 2-7/16 in Overall Length
Mi Item #06924270
MFR #MT1593705

Mfr description
93705 2435T #2 HD/SM DRL COB ALTIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.65/each

Specifications

Dimensions

  • Diameter
    0.2210 in, 5.61 mm, #2
  • Drill Bit Size
    #2
  • Flute Length
    1-5/16 in
  • Overall Length
    2-7/16 in

Details

  • Bit Type
    Heavy Duty
  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Flute Type
    Standard
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M42
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    2435T
  • Shank Type
    Round
  • Web Thinning
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)