Motion
MT1593708
Screw Machine Length Drill Bit - 15/64 in, Cobalt Material, 1-5/16 in Flute, 135 ° Point Angle, 2-7/16 in Overall Length
MI ITEM #06924273
MFR #MT1593708
List Price$13.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 15/64 in, Cobalt Material, 1-5/16 in Flute, 135 ° Point Angle, 2-7/16 in Overall Length
MI ITEM #06924273
MFR #MT1593708

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.95/each for your price

Overview

Mfr description
93708 2435T 15/64" HD/SM DRL COB ALTIN

Specifications

  • Drill Bit Size
    15/64 in
  • Flute Length
    1-5/16 in
  • Material
    Cobalt
  • Finish Coating
    ALTiN
  • Point Angle
    135 °
  • Overall Length
    2-7/16 in
  • Coolant Delivery
    External
  • Material Grade
    M42
  • Series
    2435T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought