Motion
MT1593719
Screw Machine Length Drill Bit - K, Cobalt Material, 1-1/2 in Flute, 135 ° Point Angle, 2-11/16 in Overall Length
MI ITEM #06924284
MFR #MT1593719
Your Price$13.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - K, Cobalt Material, 1-1/2 in Flute, 135 ° Point Angle, 2-11/16 in Overall Length
MI ITEM #06924284
MFR #MT1593719

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.41/each(List $15.43)

Overview

Mfr description
93719 2435T "K" HD/SM DRL COB ALTIN

Specifications

  • Drill Bit Size
    K
  • Flute Length
    1-1/2 in
  • Material
    Cobalt
  • Finish Coating
    ALTiN
  • Point Angle
    135 °
  • Point Type
    Split
  • Overall Length
    2-11/16 in
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Material Grade
    M42
  • Series
    2435T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought