Motion
MT1593730
Screw Machine Length Drill Bit - R, Cobalt Material, 1-11/16 in Flute, 135 ° Point Angle, 3 in Overall Length
MI ITEM #06924295
MFR #MT1593730
List Price$20.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - R, Cobalt Material, 1-11/16 in Flute, 135 ° Point Angle, 3 in Overall Length
MI ITEM #06924295
MFR #MT1593730

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.81/each for your price

Overview

Mfr description
93730 2435T "R" HD/SM DRL COB ALTIN

Specifications

  • Drill Bit Size
    R
  • Flute Length
    1-11/16 in
  • Material
    Cobalt
  • Finish Coating
    ALTiN
  • Point Angle
    135 °
  • Overall Length
    3 in
  • Coolant Delivery
    External
  • Material Grade
    M42
  • Series
    2435T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought