Motion
MT1593735
Screw Machine Length Drill Bit - U, Cobalt Material, 1-13/16 in Flute, 135 ° Point Angle, 3-1/8 in Overall Length
MI ITEM #06924300
MFR #MT1593735
Your Price$19.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - U, Cobalt Material, 1-13/16 in Flute, 135 ° Point Angle, 3-1/8 in Overall Length
MI ITEM #06924300
MFR #MT1593735

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.24/each(List $22.13)

Overview

Mfr description
93735 2435T "U" HD/SM DRL COB ALTIN

Specifications

  • Drill Bit Size
    U
  • Flute Length
    1-13/16 in
  • Material
    Cobalt
  • Finish Coating
    ALTiN
  • Point Angle
    135 °
  • Point Type
    Split
  • Overall Length
    3-1/8 in
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Material Grade
    M42
  • Series
    2435T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought