Motion
MT1593737
Screw Machine Length Drill Bit - V, Cobalt High Speed Steel Material, 1-7/8 in Flute, 135 ° Point Angle, 3-1/4 in Overall Length
MI ITEM #06924302
MFR #MT1593737
Price$27.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - V, Cobalt High Speed Steel Material, 1-7/8 in Flute, 135 ° Point Angle, 3-1/4 in Overall Length
MI ITEM #06924302
MFR #MT1593737

Mfr description
93737 2435T "V" HD/SM DRL COB ALTIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.54/each

Specifications

Dimensions

  • Diameter
    0.3770 in, 9.58 mm
  • Drill Bit Size
    V
  • Flute Length
    1-7/8 in
  • Overall Length
    3-1/4 in

Details

  • Bit Type
    Heavy Duty
  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Flute Type
    Standard
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M42
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    2435T
  • Shank Type
    Round
  • Web Thinning
    Split Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)