Overview
Mfr description
93741 2435T "Y" HD/SM DRL COB ALTIN
Specifications
- Drill Bit SizeY
- Flute Length1-15/16 in
- MaterialCobalt
- Finish CoatingALTiN
- Point Angle135 °
- Overall Length3-5/16 in
- Coolant DeliveryExternal
- Material GradeM42
- Series2435T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data