Motion
MT1593742
Screw Machine Length Drill Bit - 13/32 in, Cobalt Material, 1-15/16 in Flute, 135 ° Point Angle, 3-5/16 in Overall Length
MI ITEM #06924307
MFR #MT1593742
List Price$26.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - 13/32 in, Cobalt Material, 1-15/16 in Flute, 135 ° Point Angle, 3-5/16 in Overall Length
MI ITEM #06924307
MFR #MT1593742

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.17/each for your price

Overview

Mfr description
93742 2435T 13/32" HD/SM DRL COB ALTIN

Specifications

  • Drill Bit Size
    13/32 in
  • Flute Length
    1-15/16 in
  • Material
    Cobalt
  • Finish Coating
    ALTiN
  • Point Angle
    135 °
  • Overall Length
    3-5/16 in
  • Coolant Delivery
    External
  • Material Grade
    M42
  • Series
    2435T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought