Motion
MT1593743
Screw Machine Length Drill Bit - Z, Cobalt Material, 2 in Flute, 135 ° Point Angle, 3-3/8 in Overall Length
MI ITEM #06924308
MFR #MT1593743
Your Price$28.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Machine Length Drill Bit - Z, Cobalt Material, 2 in Flute, 135 ° Point Angle, 3-3/8 in Overall Length
MI ITEM #06924308
MFR #MT1593743

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.10/each(List $32.31)

Overview

Mfr description
93743 2435T "Z" HD/SM DRL COB ALTIN

Specifications

  • Drill Bit Size
    Z
  • Flute Length
    2 in
  • Material
    Cobalt
  • Finish Coating
    ALTiN
  • Point Angle
    135 °
  • Point Type
    Split
  • Overall Length
    3-3/8 in
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Material Grade
    M42
  • Series
    2435T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought