Motion
MT1193752
Jobber Length Drill Bit - 2340T Series, #58, Cobalt High Speed Steel Material, 11/16 in Flute, 135 ° Point Angle, 1-5/8 in OAL
Mi Item #06924317
MFR #MT1193752
Price$6.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2340T Series, #58, Cobalt High Speed Steel Material, 11/16 in Flute, 135 ° Point Angle, 1-5/8 in OAL
Mi Item #06924317
MFR #MT1193752

Mfr description
93752 2430T #58 HD/JL DRL COB ALTIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.75/each

Specifications

Dimensions

  • Diameter
    0.0420 in, 1.07 mm, #58
  • Drill Bit Size  
    #58
  • Flute Length  
    11/16 in
  • Overall Length  
    1-5/8 in

Details

  • Bit Type
    Jobber
  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Flute Type
    Standard
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M42
  • Point Angle  
    135 °
  • Point Type
    Standard
  • Self Starting Or Pilot Hole Type
    Standard
  • Series
    2340T
  • Shank Type
    Round
  • Web Thinning
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)