Motion
MT1193821
Jobber Length Drill Bit - 2332T Series, A, Cobalt High Speed Steel Material, 2-5/8 in Flute, 135 ° Point Angle, 3-7/8 in OAL
MI ITEM #06924337
MFR #MT1193821
Price$15.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2332T Series, A, Cobalt High Speed Steel Material, 2-5/8 in Flute, 135 ° Point Angle, 3-7/8 in OAL
MI ITEM #06924337
MFR #MT1193821

Mfr description
93821 2332T "A" HD/JL DRL COB ALTIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.40/each

Specifications

Dimensions

  • Diameter
    0.2340 in, 5.94 mm
  • Drill Bit Size  
    A
  • Flute Length  
    2-5/8 in
  • Overall Length  
    3-7/8 in

Details

  • Bit Type
    NAS 907, Type J
  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Flute Type
    Standard
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M42
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    2332T
  • Shank Type
    Round
  • Web Thinning
    Split Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)