Motion
MT1193824
Jobber Length Drill Bit - 2332T Series, C, Cobalt Material, 2-3/4 in Flute, 135 ° Point Angle, 4 in OAL
MI ITEM #06924339
MFR #MT1193824
List Price$16.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2332T Series, C, Cobalt Material, 2-3/4 in Flute, 135 ° Point Angle, 4 in OAL
MI ITEM #06924339
MFR #MT1193824

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.24/each for your price

Overview

Mfr description
93824 2332T "C" HD/JL DRL COB ALTIN

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt
  • Finish Coating
    ALTiN
  • Overall Length
  • Point Angle
  • Coolant Delivery
    External
  • Material Grade
    M42
  • Series
    2332T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought