Motion
MT1193825
Jobber Length Drill Bit - 2332T Series, D, Cobalt Material, 2-3/4 in Flute, 135 ° Point Angle, 4 in OAL
MI ITEM #06924340
MFR #MT1193825
Price$16.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2332T Series, D, Cobalt Material, 2-3/4 in Flute, 135 ° Point Angle, 4 in OAL
MI ITEM #06924340
MFR #MT1193825

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.82/each

Specifications

Dimensions

  • Drill Bit Size  
    D
  • Flute Length  
    2-3/4 in
  • Overall Length  
    4 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Material
    Cobalt
  • Material Grade
    M42
  • Point Angle  
    135 °
  • Series
    2332T

Overview

Mfr description
93825 2332T "D" HD/JL DRL COB ALTIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought