Motion
MT1193860
Jobber Length Drill Bit - 2330T Series, 0.4531 in, Cobalt High Speed Steel Material, 4-1/16 in Flute, 135 ° Point Angle, 5-1/2 in OAL
MI ITEM #06924361
MFR #MT1193860
Price$42.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 2330T Series, 0.4531 in, Cobalt High Speed Steel Material, 4-1/16 in Flute, 135 ° Point Angle, 5-1/2 in OAL
MI ITEM #06924361
MFR #MT1193860

Mfr description
93860 2330T 29/64" HD/JL DRL COB ALTIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.54/each

Specifications

Dimensions

  • Diameter
    0.4531 in, 11.51 mm
  • Drill Bit Size  
    0.4531 in
  • Flute Length  
    4-1/16 in
  • Overall Length  
    5-1/2 in

Details

  • Bit Type
    NAS 907, Type J
  • Coolant Delivery
    External
  • Finish Coating
    ALTiN
  • Flute Type
    Standard
  • Material
    Cobalt High Speed Steel
  • Material Grade
    M42
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    2330T
  • Shank Type
    Round
  • Web Thinning
    Split Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)