Motion
MT9298702
ShearDrill™ Screw Machine Length Drill Bit - 5/32 in, Carbide Material, 7/8 in Flute, 140 ° Point Angle, 2-3/16 in Overall Length
MI ITEM #06924500
MFR #MT9298702
Price$35.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearDrill™ Screw Machine Length Drill Bit - 5/32 in, Carbide Material, 7/8 in Flute, 140 ° Point Angle, 2-3/16 in Overall Length
MI ITEM #06924500
MFR #MT9298702

Mfr description
98702 5600 SHEARDRILL 5/32" 3XD DRL SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.92/each

Specifications

Dimensions

  • Drill Bit Size
    5/32 in
  • Flute Length
    7/8 in
  • Overall Length
    2-3/16 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    TiALN
  • Material
    Carbide
  • Point Angle
    140 °
  • Series
    5600

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)