Motion
MT9298703
ShearDrill™ Screw Machine Length Drill Bit - 11/64 in, Carbide Material, 15/16 in Flute, 140 ° Point Angle, 2-9/32 in Overall Length
MI ITEM #06924501
MFR #MT9298703
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearDrill™ Screw Machine Length Drill Bit - 11/64 in, Carbide Material, 15/16 in Flute, 140 ° Point Angle, 2-9/32 in Overall Length
MI ITEM #06924501
MFR #MT9298703

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    11/64 in
  • Flute Length
    15/16 in
  • Overall Length
    2-9/32 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    TiALN
  • Material
    Carbide
  • Point Angle
    140 °
  • Series
    5600

Overview

Mfr description
98703 5600 SHEARDRILL 11/64" 3XD DRL SC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought