Motion
MT9298709
ShearDrill™ Screw Machine Length Drill Bit - F, Carbide Material, 1-11/16 in Flute, 140 ° Point Angle, 3-17/64 in Overall Length
Mi Item #06924507
MFR #MT9298709
Price$120.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearDrill™ Screw Machine Length Drill Bit - F, Carbide Material, 1-11/16 in Flute, 140 ° Point Angle, 3-17/64 in Overall Length
Mi Item #06924507
MFR #MT9298709

Mfr description
98709 5600 SHEARDRILL "F" 3XD DRL SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.08/each

Specifications

Dimensions

  • Diameter
    0.2570 in, 6.53 mm
  • Drill Bit Size
    F
  • Flute Length
    1-11/16 in
  • Overall Length
    3-17/64 in

Details

  • Bit Type
    Solid Carbide Drills
  • Coolant Delivery
    External
  • Finish Coating
    TiALN
  • Material
    Carbide
  • Point Angle
    140 °
  • Point Type
    Self-Centering
  • Self Starting Or Pilot Hole Type
    Self-Centering
  • Series
    5600
  • Shank Type
    Round
  • Web Thinning
    Self-Centering
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)