Motion
MT9298710
ShearDrill™ Screw Machine Length Drill Bit - 0.2656 in, Carbide Material, 1-11/16 in Flute, 140 ° Point Angle, 3-17/64 in Overall Length
MI ITEM #06924508
MFR #MT9298710
Price$121.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearDrill™ Screw Machine Length Drill Bit - 0.2656 in, Carbide Material, 1-11/16 in Flute, 140 ° Point Angle, 3-17/64 in Overall Length
MI ITEM #06924508
MFR #MT9298710

Mfr description
98710 5600 SHEARRILL 17/64" 3XD DRL SC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.57/each

Specifications

Dimensions

  • Diameter
    0.2656 in, 6.75 mm
  • Drill Bit Size
    0.2656 in
  • Flute Length
    1-11/16 in
  • Overall Length
    3-17/64 in

Details

  • Bit Type
    Solid Carbide Drills
  • Coolant Delivery
    External
  • Finish Coating
    TiALN
  • Material
    Carbide
  • Point Angle
    140 °
  • Point Type
    Self-Centering
  • Self Starting Or Pilot Hole Type
    Self-Centering
  • Series
    5600
  • Shank Type
    Round
  • Web Thinning
    Self-Centering

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)