Motion
MT9298714
ShearDrill™ Screw Machine Length Drill Bit - 5/16 in, Carbide Material, 1-7/8 in Flute, 140 ° Point Angle, 3-9/16 in Overall Length
MI ITEM #06924512
MFR #MT9298714
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearDrill™ Screw Machine Length Drill Bit - 5/16 in, Carbide Material, 1-7/8 in Flute, 140 ° Point Angle, 3-9/16 in Overall Length
MI ITEM #06924512
MFR #MT9298714

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    5/16 in
  • Flute Length
    1-7/8 in
  • Overall Length
    3-9/16 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    TiALN
  • Material
    Carbide
  • Point Angle
    140 °
  • Series
    5600

Overview

Mfr description
98714 5600 SHEARDRILL 5/16" 3XD DRL SC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought