Motion
MT9298715
ShearDrill™ Screw Machine Length Drill Bit - 21/64 in, Carbide Material, 2-1/16 in Flute, 140 ° Point Angle, 3-3/4 in Overall Length
MI ITEM #06924513
MFR #MT9298715
List Price$185.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearDrill™ Screw Machine Length Drill Bit - 21/64 in, Carbide Material, 2-1/16 in Flute, 140 ° Point Angle, 3-3/4 in Overall Length
MI ITEM #06924513
MFR #MT9298715

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$185.58/each for your price

Overview

Mfr description
98715 5600 SHEARDRILL 21/64" 3XD DRL SC

Specifications

  • Drill Bit Size
    21/64 in
  • Flute Length
    2-1/16 in
  • Material
    Carbide
  • Finish Coating
    TiALN
  • Point Angle
    140 °
  • Overall Length
    3-3/4 in
  • Coolant Delivery
    External
  • Series
    5600

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text