Motion
MT9298716
ShearDrill™ Screw Machine Length Drill Bit - Q, Carbide Material, 2-1/16 in Flute, 140 ° Point Angle, 3-3/4 in Overall Length
MI ITEM #06924514
MFR #MT9298716
List Price$151.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearDrill™ Screw Machine Length Drill Bit - Q, Carbide Material, 2-1/16 in Flute, 140 ° Point Angle, 3-3/4 in Overall Length
MI ITEM #06924514
MFR #MT9298716

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$151.26/each for your price

Overview

Mfr description
98716 5600 SHEARDRILL "Q" 3XD DRL SC

Specifications

  • Drill Bit Size
    Q
  • Flute Length
    2-1/16 in
  • Material
    Carbide
  • Finish Coating
    TiALN
  • Point Angle
    140 °
  • Overall Length
    3-3/4 in
  • Coolant Delivery
    External
  • Series
    5600

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought