Motion
MT9298718
ShearDrill™ Screw Machine Length Drill Bit - 23/64 in, Carbide Material, 2-9/32 in Flute, 140 ° Point Angle, 4 in Overall Length
MI ITEM #06924516
MFR #MT9298718
List Price$203.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearDrill™ Screw Machine Length Drill Bit - 23/64 in, Carbide Material, 2-9/32 in Flute, 140 ° Point Angle, 4 in Overall Length
MI ITEM #06924516
MFR #MT9298718

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$203.73/each for your price

Overview

Mfr description
98718 5600 SHEARDRILL 23/64" 3XD DRL SC

Specifications

  • Drill Bit Size
    23/64 in
  • Flute Length
    2-9/32 in
  • Material
    Carbide
  • Finish Coating
    TiALN
  • Point Angle
    140 °
  • Overall Length
    4 in
  • Coolant Delivery
    External
  • Series
    5600

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought