Overview
Mfr description
98719 5600 SHEARDRILL "U" 3XD DRL SC
Specifications
- Drill Bit SizeU
- Flute Length2-9/32 in
- MaterialCarbide
- Finish CoatingTiALN
- Point Angle140 °
- Overall Length4 in
- Coolant DeliveryExternal
- Series5600
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data