Motion
MT9298720
ShearDrill™ Screw Machine Length Drill Bit - 3/8 in, Carbide Material, 2-3/8 in Flute, 140 ° Point Angle, 4-1/8 in Overall Length
MI ITEM #06924518
MFR #MT9298720
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearDrill™ Screw Machine Length Drill Bit - 3/8 in, Carbide Material, 2-3/8 in Flute, 140 ° Point Angle, 4-1/8 in Overall Length
MI ITEM #06924518
MFR #MT9298720

Mfr description
98720 5600 SHEARDRILL 3/8" 3XD DRL SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size
    3/8 in
  • Flute Length
    2-3/8 in
  • Overall Length
    4-1/8 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    TiALN
  • Material
    Carbide
  • Point Angle
    140 °
  • Series
    5600

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)