Motion
MT9298723
ShearDrill™ Screw Machine Length Drill Bit - 0.4219 in, Carbide Material, 2-11/16 in Flute, 140 ° Point Angle, 4-1/2 in Overall Length
MI ITEM #06924521
MFR #MT9298723
Price$275.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearDrill™ Screw Machine Length Drill Bit - 0.4219 in, Carbide Material, 2-11/16 in Flute, 140 ° Point Angle, 4-1/2 in Overall Length
MI ITEM #06924521
MFR #MT9298723

Mfr description
98723 5600 SHEARDRILL 27/64" 3XD DRL SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.34/each

Specifications

Dimensions

  • Diameter
    0.4219 in, 10.72 mm
  • Drill Bit Size
    0.4219 in
  • Flute Length
    2-11/16 in
  • Overall Length
    4-1/2 in

Details

  • Bit Type
    Solid Carbide Drills
  • Coolant Delivery
    External
  • Finish Coating
    TiALN
  • Material
    Carbide
  • Point Angle
    140 °
  • Point Type
    Self-Centering
  • Self Starting Or Pilot Hole Type
    Self-Centering
  • Series
    5600
  • Shank Type
    Round
  • Web Thinning
    Self-Centering

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)