Motion
MT9298724
ShearDrill™ Screw Machine Length Drill Bit - 0.4375 in, Carbide Material, 2-13/16 in Flute, 140 ° Point Angle, 4-5/8 in Overall Length
MI ITEM #06924522
MFR #MT9298724
Price$299.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearDrill™ Screw Machine Length Drill Bit - 0.4375 in, Carbide Material, 2-13/16 in Flute, 140 ° Point Angle, 4-5/8 in Overall Length
MI ITEM #06924522
MFR #MT9298724

Mfr description
98724 5600 SHEARDRILL 7/16" 3XD DRL SC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.27/each

Specifications

Dimensions

  • Diameter
    0.4375 in, 11.11 mm
  • Drill Bit Size
    0.4375 in
  • Flute Length
    2-13/16 in
  • Overall Length
    4-5/8 in

Details

  • Bit Type
    Solid Carbide Drills
  • Coolant Delivery
    External
  • Finish Coating
    TiALN
  • Material
    Carbide
  • Point Angle
    140 °
  • Point Type
    Self-Centering
  • Self Starting Or Pilot Hole Type
    Self-Centering
  • Series
    5600
  • Shank Type
    Round
  • Web Thinning
    Self-Centering

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)