Motion
MT9298728
ShearDrill™ Screw Machine Length Drill Bit - 1/2 in, Carbide Material, 3-1/16 in Flute, 140 ° Point Angle, 5-3/8 in Overall Length
MI ITEM #06924526
MFR #MT9298728
List Price$401.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearDrill™ Screw Machine Length Drill Bit - 1/2 in, Carbide Material, 3-1/16 in Flute, 140 ° Point Angle, 5-3/8 in Overall Length
MI ITEM #06924526
MFR #MT9298728

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$401.91/each for your price

Overview

Mfr description
98728 5600 SHEARDRILL 1/2" 3XD DRL SC

Specifications

  • Drill Bit Size
    1/2 in
  • Flute Length
    3-1/16 in
  • Material
    Carbide
  • Finish Coating
    TiALN
  • Point Angle
    140 °
  • Overall Length
    5-3/8 in
  • Coolant Delivery
    External
  • Series
    5600

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought