Motion
MT9298729
ShearDrill™ Screw Machine Length Drill Bit - 33/64 in, Carbide Material, 3-11/32 in Flute, 140 ° Point Angle, 5-11/16 in Overall Length
MI ITEM #06924527
MFR #MT9298729
List Price$412.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearDrill™ Screw Machine Length Drill Bit - 33/64 in, Carbide Material, 3-11/32 in Flute, 140 ° Point Angle, 5-11/16 in Overall Length
MI ITEM #06924527
MFR #MT9298729

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$412.25/each for your price

Overview

Mfr description
98729 5600 SHEARDRILL 33/64" 3XD DRL SC

Specifications

  • Drill Bit Size
    33/64 in
  • Flute Length
    3-11/32 in
  • Material
    Carbide
  • Finish Coating
    TiALN
  • Point Angle
    140 °
  • Overall Length
    5-11/16 in
  • Coolant Delivery
    External
  • Series
    5600

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought