Motion
C30512
Reduced Shank Drill Bit - 3/16 in, Cobalt High Speed Steel Material, 3.0000 in, 76.20 mm OAL
MI ITEM #06924528
MFR #C30512
Price$6.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Reduced Shank Drill Bit - 3/16 in, Cobalt High Speed Steel Material, 3.0000 in, 76.20 mm OAL
MI ITEM #06924528
MFR #C30512

Mfr description
C30512 1880 3/16 ML LH COBALT DRILL BIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.76/each

Specifications

Dimensions

  • Diameter
    0.1875 in, 4.76 mm
  • Drill Bit Size
    3/16 in
  • Drilling Depth
    1.8750 in, 47.63 mm
  • Flute Length
    1-7/8 in
  • Number of Hole Sizes
    1
  • Overall Length
    3.0000 in, 76.20 mm
  • Shank Length
    1.1250 in, 28.57 mm

Details

  • Bit Type
    Mechanics Length
  • Coolant Delivery
    None
  • Coolant Through
    No
  • Grade
    Mechanics Length
  • Individual Bit Or Bit Set
    Individual Bit
  • Material
    Cobalt High Speed Steel
  • Number Of Flutes
    2
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split
  • Quick Change
    No
  • Series
    1880
  • Shank Type
    Straight
  • Sheeters Drill
    No
  • Specification
    Mechanics Length
  • Spiral Cut
    Left Hand
  • Spiral Type
    Left Hand Spiral
  • Threaded Shank
    No
  • Through Coolant
    No
  • Web Thinning
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)