Motion
MT9398734
ShearDrill™ Screw Machine Length Drill Bit - 5/32 in, Carbide Material, 24 mm Flute, 140 ° Point Angle, 66 mm Overall Length
MI ITEM #06924533
MFR #MT9398734
List Price$130.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearDrill™ Screw Machine Length Drill Bit - 5/32 in, Carbide Material, 24 mm Flute, 140 ° Point Angle, 66 mm Overall Length
MI ITEM #06924533
MFR #MT9398734

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$130.64/each for your price

Overview

Mfr description
98734 5601 SHEARDRILL 5/32" 3XD DRL SC

Specifications

  • Drill Bit Size
    5/32 in
  • Flute Length
    24 mm
  • Material
    Carbide
  • Finish Coating
    TiALN
  • Point Angle
    140 °
  • Overall Length
    66 mm
  • Coolant Delivery
    Coolant Through
  • Series
    5601

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text