Overview
Mfr description
98749 5601 SHEARDRILL "C" 3XD DRL SC
Specifications
- Drill Bit SizeC
- Flute Length34 mm
- MaterialCarbide
- Finish CoatingTiALN
- Point Angle140 °
- Overall Length79 mm
- Coolant DeliveryCoolant Through
- Series5601
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data