Motion
MT9398761
ShearDrill™ Screw Machine Length Drill Bit - 5/16 in, Carbide Material, 41 mm Flute, 140 ° Point Angle, 79 mm Overall Length
MI ITEM #06924560
MFR #MT9398761
List Price$180.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearDrill™ Screw Machine Length Drill Bit - 5/16 in, Carbide Material, 41 mm Flute, 140 ° Point Angle, 79 mm Overall Length
MI ITEM #06924560
MFR #MT9398761

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$180.38/each for your price

Overview

Mfr description
98761 5601 SHEARDRILL 5/16" 3XD DRL SC

Specifications

  • Drill Bit Size
    5/16 in
  • Flute Length
    41 mm
  • Material
    Carbide
  • Finish Coating
    TiALN
  • Point Angle
    140 °
  • Overall Length
    79 mm
  • Coolant Delivery
    Coolant Through
  • Series
    5601

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text