Motion
MT9398764
ShearDrill™ Screw Machine Length Drill Bit - 21/64 in, Carbide Material, 47 mm Flute, 140 ° Point Angle, 89 mm Overall Length
MI ITEM #06924563
MFR #MT9398764
List Price$264.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShearDrill™ Screw Machine Length Drill Bit - 21/64 in, Carbide Material, 47 mm Flute, 140 ° Point Angle, 89 mm Overall Length
MI ITEM #06924563
MFR #MT9398764

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$264.53/each for your price

Overview

Mfr description
98764 5601 SHEARDRILL 21/64" 3XD DRL SC

Specifications

  • Drill Bit Size
    21/64 in
  • Flute Length
    47 mm
  • Material
    Carbide
  • Finish Coating
    TiALN
  • Point Angle
    140 °
  • Overall Length
    89 mm
  • Coolant Delivery
    Coolant Through
  • Series
    5601

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text